Zoro Homepage

Bench Grinder Stand, 32 in Height

  • Mfr # 31501

  • Zoro # G2178221


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
32 In
Centerline Height
15.5 In
Material
High Strength Steel
Width
4.5 In
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31501
Zoro #
G2178221
UPC #
874015003796
Country of Origin
China

Dimensions

Length
32 In
Centerline Height
15.5 In
Width
4.5 In

Details

Item
Bench Grinder Stand
Material
High Strength Steel
Color
Grey

Description

AFF® Fixed Height Bench Grinder Stands are designed with an extra large 12" x 10" steel table top reduces vibration and breakage compared to typical cast tops. The stand is made with a heavy-duty cast iron base, with predrilled slots that secure your tool in place and allow mounting of most bench grinders from 5"- 10". With a fixed table height of 32", this stand is compatible to provide support during a job and improve stability by preventing wobbling during operation.


  • •Stability: This bench grinder / pedestal stand provides an independent surface for you to attach your tool; The extra large 12" x 10" steel table top reduces vibration and breakage compared to typical cast tops
  • •Material: This model is made with a heavy-duty cast iron base, with predrilled slots that secure your tool in place and allow mounting of most bench grinders from 5"- 10"
  • •Convenience: With a fixed table height of 32", this stand is compatible to provide support during a job and improve stability by preventing wobbling during operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.