Bottle Jack, 12 ton, Max Lift 17" H
Mfr # 3512
Zoro # G108678238
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Standards
ASME PALD 2009
Lifting Actuator
Manual
Extended Height
17 in
Load Capacity
12 ton
Jack Type
Bottle Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3512
Zoro #
G108678238
UPC #
874015000597
Country of Origin
China
Dimensions
Extended Height
17 in
Base Length
5 1/2 in
Maximum Lift Height
17 in
Base Width
5 1/4 in
Minimum Height
5 3/4 in
Minimum Lift Height
8 1/2 in
Extension Screw Length
2 3/4 in
Details
Item
Bottle Jack
Standards
ASME PALD 2009
Lifting Actuator
Manual
Load Capacity
12 ton
Jack Type
Bottle Jack
Power Source
Mechanical
Features
Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning
Body Material
Steel
Item Weight
17 lb
Body Material Finish
Chrome Plated/Powder Coated
Stroke
5 3/4 in
Handle Type
2pc
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 8 1/2 in, Maximum Lift Height 17 in, Power Source Mechanical, Minimum Height 5 3/4 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 5 1/2 in, Base Width 5 1/4 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 17 in, Extension Screw Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.