Zoro Homepage

Bottle Jack, 12 ton, Max Lift 18 1/4" H

  • Mfr # 3612

  • Zoro # G708678348


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME PASE 2019
Extension Screw Length
2 3/4 in
Base Length
6 13/16 in
Load Capacity
12 ton
Lifting Actuator
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3612
Zoro #
G708678348
UPC #
874015006346
Country of Origin
China

Dimensions

Extension Screw Length
2 3/4 in
Base Length
6 13/16 in
Maximum Lift Height
18 1/4 in
Minimum Height
9 in
Base Width
4 11/16 in
Extended Height
17 5/16 in
Minimum Lift Height
9 in

Details

Standards
ASME PASE 2019
Item
Bottle Jack
Load Capacity
12 ton
Lifting Actuator
Manual
Body Material Finish
Chrome Plated/Powder Coated
Work Orientation
Horizontal, Vertical
Item Weight
14.77 lb
Features
Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications
Jack Type
Bottle Jack
Body Material
Steel
Power Source
Mechanical

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 9 in, Maximum Lift Height 18 1/4 in, Power Source Mechanical, Minimum Height 9 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 6 13/16 in, Base Width 4 11/16 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 17 5/16 in, Extension Screw Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.