Zoro Homepage

Bottle Jack, 2 ton, Max Lift 13 1/2" H

  • Mfr # 3602

  • Zoro # G508678289


product price: $41.59
/ea

Key Features

Standards
ASME PASE 2019
Base Length
4 21/32 in
Minimum Lift Height
7 in
Minimum Height
7 in
Power Source
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602
Zoro #
G508678289
UPC #
874015006308
Country of Origin
China

Dimensions

Base Length
4 21/32 in
Minimum Lift Height
7 in
Minimum Height
7 in
Extension Screw Length
2 1/2 in
Maximum Lift Height
13 1/2 in
Extended Height
13 17/32 in
Base Width
3 1/16 in

Details

Item
Bottle Jack
Standards
ASME PASE 2019
Power Source
Mechanical
Item Weight
5.95 lb
Lifting Actuator
Manual
Jack Type
Bottle Jack
Work Orientation
Horizontal, Vertical
Features
Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications
Body Material
Steel
Body Material Finish
Chrome Plated/Powder Coated
Load Capacity
2 ton

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 7 in, Maximum Lift Height 13 1/2 in, Power Source Mechanical, Minimum Height 7 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 4 21/32 in, Base Width 3 1/16 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 13 17/32 in, Extension Screw Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.