Bottle Jack, 20 ton, Max Lift 12 3/4" H
Mfr # 5621SD
Zoro # G608679018
product price: $448.19
/ea
Free Shipping & Returns
Key Features
Standards
ASME PASE 2019
Minimum Lift Height
7 in
Maximum Lift Height
12 3/4 in
Maximum Operating Pressure
120 psi
Power Source
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5621SD
Zoro #
G608679018
UPC #
-
Country of Origin
China
Dimensions
Minimum Lift Height
7 in
Maximum Lift Height
12 3/4 in
Base Width
5 11/16 in
Extended Height
12 in
Minimum Height
7 in
Inlet Connection Size
1/4 in
Base Length
9 in
Details
Standards
ASME PASE 2019
Item
Bottle Jack
Maximum Operating Pressure
120 psi
Power Source
Air
Handle Type
2pc
Body Material
Steel
Item Weight
36 lb
Includes
Handle
Load Capacity
20 ton
Body Material Finish
Chrome Plated/Powder Coated
Work Orientation
Vertical
Features
Hose Swivels, Internal Release Screw Heavy Duty Internal Release Screw is Protected by Base Design to Avoid Accidental Release/Damage, Operated By Either Air or Manually, Welded Tank and Frame for Stronger Performance in Rough Service Conditions and in the Case of Off-Center Loading
Minimum Operating Pressure
110 psi
Jack Type
Bottle Jack
Stroke
3 11/32 in
Inlet Connection Type
NPT
Lifting Actuator
Manual
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 7 in, Maximum Lift Height 12 3/4 in, Power Source Air, Minimum Height 7 in, Standards ASME PASE 2019, Base Length 9 in, Base Width 5 11/16 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.