Zoro Homepage

Bottle Jack, 20 ton, Max Lift 19 3/4" H

  • Mfr # 54200

  • Zoro # G308679042


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/ASME PALD 2014
Body Material
Aluminum
Body Material Finish
Chrome Plated/Powder Coated
Extended Height
19 3/4 in
Jack Type
Bottle Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54200
Zoro #
G308679042
UPC #
874015006476
Country of Origin
China

Dimensions

Extended Height
19 3/4 in
Base Width
5 in
Base Length
6 in
Inlet Connection Size
1/4 in
Maximum Lift Height
19 3/4 in
Minimum Lift Height
10 1/4 in
Minimum Height
10 1/4 in

Details

Standards
ANSI/ASME PALD 2014
Item
Bottle Jack
Body Material
Aluminum
Body Material Finish
Chrome Plated/Powder Coated
Jack Type
Bottle Jack
Item Weight
37 lb
Work Orientation
Vertical
Minimum Operating Pressure
110 psi
Power Source
Air/Mechanical
Maximum Operating Pressure
120 psi
Lifting Actuator
Manual
Stroke
6 5/16 in
Features
Effortless Air Operation, External Return Springs, Fully Welded Construction Provides Maximum Strength and Leak Free Operation, Safety Bypass System Prevents Accidental Overload
Inlet Connection Type
NPT
Load Capacity
20 ton
Handle Type
2pc

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Aluminum, Lifting Actuator Manual, Minimum Lift Height 10 1/4 in, Maximum Lift Height 19 3/4 in, Power Source Air/Mechanical, Minimum Height 10 1/4 in, Standards ANSI/ASME PALD 2014, Base Length 6 in, Base Width 5 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.