Zoro Homepage

Bottle Jack, 30 ton, Max Lift 18 5/8" H

  • Mfr # 3530

  • Zoro # G008678291


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME PALD 2009
Stroke
7 1/2 in
Features
Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning
Item Weight
44 lb
Load Capacity
30 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3530
Zoro #
G008678291
UPC #
874015000634
Country of Origin
China

Dimensions

Minimum Lift Height
11 in
Extended Height
18 in
Maximum Lift Height
18 5/8 in
Minimum Height
7 5/8 in
Base Length
7 in
Base Width
7 in

Details

Standards
ASME PALD 2009
Item
Bottle Jack
Stroke
7 1/2 in
Features
Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning
Item Weight
44 lb
Load Capacity
30 ton
Body Material Finish
Chrome Plated/Powder Coated
Body Material
Steel
Power Source
Mechanical
Jack Type
Bottle Jack
Lifting Actuator
Manual
Handle Type
2pc

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 30 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 11 in, Maximum Lift Height 18 5/8 in, Power Source Mechanical, Minimum Height 7 5/8 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 7 in, Base Width 7 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.