Zoro Homepage

Bottle Jack, 4 ton, Max Lift 13 1/4" H

  • Mfr # 3504

  • Zoro # G308678274


product price: $57.89
/ea

Key Features

Standards
ASME PALD 2009
Body Material Finish
Chrome Plated/Powder Coated
Extension Screw Length
2 1/2 in
Stroke
3 1/4 in
Load Capacity
4 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3504
Zoro #
G308678274
UPC #
874015000511
Country of Origin
China

Dimensions

Extension Screw Length
2 1/2 in
Minimum Height
4 1/4 in
Base Length
4 1/2 in
Maximum Lift Height
13 1/4 in
Extended Height
13 1/4 in
Minimum Lift Height
6 1/2 in
Base Width
4 in

Details

Standards
ASME PALD 2009
Item
Bottle Jack
Body Material Finish
Chrome Plated/Powder Coated
Stroke
3 1/4 in
Load Capacity
4 ton
Body Material
Steel
Lifting Actuator
Manual
Jack Type
Bottle Jack
Item Weight
9 lb
Features
Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning
Handle Type
2pc
Power Source
Mechanical

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 6 1/2 in, Maximum Lift Height 13 1/4 in, Power Source Mechanical, Minimum Height 4 1/4 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 4 1/2 in, Base Width 4 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 13 1/4 in, Extension Screw Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.