Bottle Jack, 50 ton, Max Lift 16 5/8" H
Mfr # 3650
Zoro # G508679019
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME PASE 2019
Extended Height
16 in
Base Width
6 15/16 in
Body Material Finish
Chrome Plated/Powder Coated
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3650
Zoro #
G508679019
UPC #
874015006391
Country of Origin
China
Dimensions
Extended Height
16 in
Base Width
6 15/16 in
Minimum Height
10 in
Minimum Lift Height
10 3/8 in
Base Length
8 19/32 in
Maximum Lift Height
16 5/8 in
Details
Item
Bottle Jack
Standards
ASME PASE 2019
Body Material Finish
Chrome Plated/Powder Coated
Body Material
Steel
Work Orientation
Horizontal, Vertical
Jack Type
Bottle Jack
Power Source
Mechanical
Lifting Actuator
Manual
Load Capacity
50 ton
Item Weight
56.65 lb
Features
Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 50 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 10 3/8 in, Maximum Lift Height 16 5/8 in, Power Source Mechanical, Minimum Height 10 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 8 19/32 in, Base Width 6 15/16 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.