Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Jack, 8 ton, Max Lift 15 1/2" H

  • Mfr # 3508

  • Zoro # G908678315


product price: $68.25
/ea

Key Features

Standards
ASME PALD 2009
Base Length
5 in
Body Material Finish
Chrome Plated/Powder Coated
Jack Type
Bottle Jack
Maximum Lift Height
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3508
Zoro #
G908678315
UPC #
874015000542
Country of Origin
China

Dimensions

Base Length
5 in
Maximum Lift Height
15 1/2 in
Minimum Lift Height
7 3/4 in
Minimum Height
5 in
Extension Screw Length
2 3/4 in
Base Width
4 3/4 in
Extended Height
16 in

Details

Item
Bottle Jack
Standards
ASME PALD 2009
Body Material Finish
Chrome Plated/Powder Coated
Jack Type
Bottle Jack
Power Source
Mechanical
Body Material
Steel
Handle Type
2pc
Features
Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning
Item Weight
13 lb
Lifting Actuator
Manual
Stroke
5 1/4 in
Load Capacity
8 ton

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 8 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 7 3/4 in, Maximum Lift Height 15 1/2 in, Power Source Mechanical, Minimum Height 5 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 5 in, Base Width 4 3/4 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 16 in, Extension Screw Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.