Zoro Homepage

Bung Hole Adapter, Converts Butress Threaded Drum Opening to 2 in NPT

  • Mfr # 8077

  • Zoro # G8590019


product price: $20.79
/ea

Key Features

Application
Converts Butress Threaded Drum Opening to 2" NPT
Color
Black
Height
4 In
Width
1.42 In
Length
7 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8077
Zoro #
G8590019
UPC #
27184080772
Country of Origin
India

Dimensions

Height
4 In
Width
1.42 In
Length
7 In

Details

Item
Bung Hole Adapter
Application
Converts Butress Threaded Drum Opening to 2" NPT
Color
Black

Description

Bung nut adapter. Applications: 2" bung hole adapter converts buttress threaded drum opening to 2" NPT thread permitting easy application of various AFF pumps. Feature: A Buttress thread can be found on plastic drums used with DEF fluid, antifreeze, washer solvent, and other liquid media.


  • •Bung nut adapter
  • •Applications: 2" bung hole adapter converts buttress threaded drum opening to 2" NPT thread permitting easy application of various AFF pumps
  • •Feature: A Buttress thread can be found on plastic drums used with DEF fluid, antifreeze, washer solvent, and other liquid media

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.