Zoro Homepage

Creeper Seat

  • Mfr # 3914

  • Zoro # G321692318


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3914
Zoro #
G321692318
UPC #
874015008081
Country of Origin
China

Description

Creeper Seat, Creeper Seat Style Rolling Tool Box Seat, Heavy-Duty, Maximum Load Capacity 350 lb, Seat Height 1 in, Frame Material Steel, Caster Wheel Diameter 2 1/2 in, Caster Configuration (4) 2.5 In. professional-grade PVC swivel casters, Caster Material PVC, Creeper Color Black, Red, Creeper Material Steel Tubing, High Density Foam, Dimensions 26.4 x 14.2 x 16, Floor Clearance 3 3/20 in, Frame Color Black, Height 16 in, Number of Wheels 4, Overall Height 16 in, Overall Length 26 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.