Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Pan, Black, Polypropylene

  • Mfr # 8830

  • Zoro # G712167500


product price: $22.35
/ea

Key Features

Color
Black
Capacity
0.79 gal
Material
Polypropylene
Pan Type
Drain Pan
Overall Height
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8830
Zoro #
G712167500
UPC #
874015005066
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 13/32 in
Overall Width
9 21/32 in
Overall Length
12 11/32 in

Details

Item
Drain Pan
Color
Black
Capacity
0.79 gal
Material
Polypropylene
Pan Type
Drain Pan

Description

Drain Pan, Pan Type Drain Pan, Material Polypropylene, Capacity 0.79 gal, Overall Diameter Not Applicable, Overall Height 6 13/32 in, Overall Length 12 11/32 in, Overall Width 9 21/32 in, Color Black, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.