Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Pan, Black, Polypropylene

  • Mfr # 8831

  • Zoro # G912167492


product price: $21.77
/ea

Key Features

Capacity
1.32 gal
Material
Polypropylene
Pan Type
Drain Pan
Color
Black
Overall Length
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8831
Zoro #
G912167492
UPC #
874015005073
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 3/4 in
Overall Height
6 21/32 in
Overall Width
13 27/32 in

Details

Item
Drain Pan
Capacity
1.32 gal
Material
Polypropylene
Pan Type
Drain Pan
Color
Black

Description

Drain Pan, Pan Type Drain Pan, Material Polypropylene, Capacity 1.32 gal, Overall Diameter Not Applicable, Overall Height 6 21/32 in, Overall Length 17 3/4 in, Overall Width 13 27/32 in, Color Black, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.