Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Pan, Low-Profile Truck Drain, Steel

  • Mfr # 8878

  • Zoro # G512167496


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Rotary Evacuation Pump
Color
Black
Overall Height
7 3/4 in
Capacity
18 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8878
Zoro #
G512167496
UPC #
874015003772
Country of Origin
China

Dimensions

Overall Height
7 3/4 in
Overall Length
44 1/2 in
Overall Width
28 1/2 in

Details

Item
Drain Pan
Material
Steel
Includes
Rotary Evacuation Pump
Color
Black
Capacity
18 gal
Pan Type
Low-Profile Truck Drain

Description

Drain Pan, Pan Type Low-Profile Truck Drain, Material Steel, Capacity 18 gal, Overall Diameter Not Applicable, Overall Height 7 3/4 in, Overall Length 44 1/2 in, Overall Width 28 1/2 in, Color Black, Includes Rotary Evacuation Pump, Number of Handles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.