Zoro Homepage

Engine Tilter, 2,200 lb Cap.

  • Mfr # 582

  • Zoro # G014921190


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 11/16 in
Overall Width
23 1/2 in
Overall Length
25 in
For Lift Equipment Type
Crane Engine
Product Type
Engine Tilter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582
Zoro #
G014921190
UPC #
874015001068
Country of Origin
China

Dimensions

Overall Height
19 11/16 in
Overall Width
23 1/2 in
Overall Length
25 in

Details

Item
Engine Tilter
For Lift Equipment Type
Crane Engine
Product Type
Engine Tilter
Load Capacity
2,200 lb
For Lifting
Engines

Description

Engine Tilter, Product Type Engine Tilter, Compatible Equipment Manufacturer Part Number Not Applicable, Compatible Equipment Grainger Part Number Not Applicable, Load Capacity 2,200 lb, Overall Height 19 11/16 in, Overall Length 25 in, Overall Width 23 1/2 in, For Lift Equipment Type Crane Engine, For Lifting Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.