Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Press, 35 Ton

  • Mfr # 834

  • Zoro # G7322119


product price: $2,167.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Lifting Capacity
35 T
Includes
(2) Pressing Plates
Features
6-1/2" Ram Stroke
Type
Shop Press
Application
Automotive and Heavy-Duty Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834
Zoro #
G7322119
UPC #
874015003109
Country of Origin
China

Dimensions

Base Width (in.)
30 in

Details

Lifting Capacity
35 T
Item
FLOOR PRESS
Includes
(2) Pressing Plates
Features
6-1/2" Ram Stroke
Type
Shop Press
Application
Automotive and Heavy-Duty Use
Base
30" Width
Bed Rail Opening (in.)
7.5 in

Description

Floor Press, 35 Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.