Zoro Homepage

Floor Press, 50 Ton

  • Mfr # 837

  • Zoro # G7321699


product price: $4,072.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Lifting Capacity
50 T
Application
Industrial Use
Material
Steel
Includes
(2) Pressing Plates
Features
7" Ram Stroke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837
Zoro #
G7321699
UPC #
874015001389
Country of Origin
China

Dimensions

Base Width (in.)
44 in

Details

Lifting Capacity
50 T
Item
FLOOR PRESS
Application
Industrial Use
Material
Steel
Includes
(2) Pressing Plates
Features
7" Ram Stroke
Type
Shop Press
For Use With
Heavy-Duty Vehicles
Base
44" Width
Bed Rail Opening (in.)
9 in

Description

Floor Press, 50 Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.