Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOW THRU BRUSH FOR PARTS WASH

  • Mfr # PWBRUSH

  • Zoro # G2177083


product price: $56.87
/ea

Key Features

Height (In.)
2 In
Width (In.)
9 In
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWBRUSH
Zoro #
G2177083
UPC #
874015003642
Country of Origin
China

Dimensions

Height (In.)
2 In
Width (In.)
9 In

Details

Item
FLOW THRU BRUSH FOR PARTS WASH
Color
Black

Description

The brush reduces parts cleaning time by 50 percent. With easy attachment fittings, this brush fits all AFF model parts washers, providing users with convenient and deep-cleaning operation. The 4 In. long bristles are suitable for use with water-based (aqueous) cleaners, as well as petroleum-based products. Measures 10 In. length by 1-1/2 In. width. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.