Fluid Transfer Gun, Red, 12 in. L
- Mfr # 8006
- Zoro # G2177214
product price:Â
$
31.79
/ea
Key Features
Height
2.95 In
Color
Red
Material
Vinyl
Width
2.95 In
Length
13.98 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8006
- Zoro #
- G2177214
- UPC #
- 874015001594
- Country of Origin
- India
- Item
- Transfer Gun
- Color
- Red
- Material
- Vinyl
- Delivery Type
- Double Stroke Suction Dispense
- Tube Color
- Red
- Capacity
- 16 oz
- For Vehicle Tool Category
- Grease
- Hose Type
- Flexible
- Fill Type
- Suction Fill
- Compatible Product Type
- Oils
- Gun Type
- Suction Gun
- Flexible Tube
- Yes
- For Use With
- Oils
Dimensions
- Height
- 2.95 In
- Width
- 2.95 In
- Length
- 13.98 In
- Hose Length
- 12 in
Description
Fluid Transfer Gun, Capacity 16 oz, Hose Length 12 in, Fill Type Suction Fill, Tube Color Red, Flexible Tube Yes, Hose Type Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.