Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Pump, Air/Hydrualic, 10 Ton

  • Mfr # 805

  • Zoro # G7321960


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
10 T
Type
Air Assist Foot Pump Open Body
Features
Develops Upto 10,000 psi Pressure with Overload Protection
Length
17-1/2"
For Use With
AFF Rams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805
Zoro #
G7321960
UPC #
874015006001
Country of Origin
China

Dimensions

Length
17-1/2"

Details

Lifting Capacity
10 T
Item
Foot Pump
Type
Air Assist Foot Pump Open Body
Features
Develops Upto 10,000 psi Pressure with Overload Protection
For Use With
AFF Rams

Description

AFF® foot pumps are designed for portability and ease of use. Constructed with industrial grade material each pump produces up to 10,000 PSI of pressure and includes overload protection for added safety.


  • •Converts rams from manual to air assist operation
  • •Produces up to 10,000 PSI
  • •Will operate all AFF brand rams including large diameter and multiple ram configurations
  • •Overload protection feature prevents accidental overload
  • •Operates at 90 PSI and up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.