Zoro Homepage

Fuel Tank Adapter, 1,100 lb Cap.

  • Mfr # 3198

  • Zoro # G314921173


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Standards
2009 ASME/PALD
Includes
(2) Grounding Cable, (2) Safety Straps
Adjustable Height Range
18 1/2 in to 30 in
Compatible Equipment Manufacturer Part Number
3052, 3052A, 3102, 3102A
Product Type
Fuel Tank Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3198
Zoro #
G314921173
UPC #
874015000344
Country of Origin
China

Dimensions

Adjustable Height Range
18 1/2 in to 30 in
Adjustable Length Range
3 1/8 in to 5 7/8 in
Overall Width
17 in
Overall Height
31 3/4 in
Overall Length
32 1/2 in

Details

Item
Fuel Tank Adapter
Standards
2009 ASME/PALD
Includes
(2) Grounding Cable, (2) Safety Straps
Compatible Equipment Manufacturer Part Number
3052, 3052A, 3102, 3102A
Product Type
Fuel Tank Adapter
Load Capacity
1,100 lb

Description

Fuel Tank Adapter, Product Type Fuel Tank Adapter, Compatible Equipment Manufacturer Part Number 3052, 3052A, 3102, 3102A, Compatible Equipment Grainger Part Number Not Applicable, Load Capacity 1,100 lb, Overall Height 31 3/4 in, Overall Length 32 1/2 in, Overall Width 17 in, Adjustable Height Range 18 1/2 in to 30 in, Adjustable Length Range 3 1/8 in to 5 7/8 in, Includes (2) Grounding Cable, (2) Safety Straps, Standards 2009 ASME/PALD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.