Zoro Homepage

Garage Creeper, Polyethylene, 400 lb

  • Mfr # 3910

  • Zoro # G408789504


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Floor Clearance
7/8 in
Frame Color
Red
Seat Adjustability
Fixed
Maximum Load Capacity
400 lb
Frame Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3910
Zoro #
G408789504
UPC #
874015006179
Country of Origin
China

Dimensions

Overall Length
39 1/2 in
Overall Height
4 1/2 in
Caster Diameter
3 in
Caster Stem Diameter
2 1/2 in
Height
39 1/2 in
Overall Width
18 1/2 in

Details

Item
Garage Creeper
Floor Clearance
7/8 in
Frame Color
Red
Seat Adjustability
Fixed
Maximum Load Capacity
400 lb
Frame Material
Polyethylene
Creeper Material
Polyethylene
Caster Material
Polyurethane
Headrest Style
Padded
Creeper Color
Red
Creeper Seat Style
Creeper
Duty Rating
Heavy-Duty
Caster Configuration
Swivel

Description

Garage Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 400 lb, Dimensions 39.50 in x 18.50 in, Height Range 39.50 in, Frame Material Polyethylene, Caster Diameter 3 in, Caster Configuration Swivel, Caster Material Polyurethane, Caster Stem Diameter 2 1/2 in, Creeper Color Red, Creeper Material Polyethylene, Floor Clearance 7/8 in, Frame Color Red, Headrest Style Padded, Height 39 1/2 in, Includes Not Applicable, Overall Height 4 1/2 in, Overall Length 39 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.