Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Table Cart, 1,100 lb Cap.

  • Mfr # 3904

  • Zoro # G815194458


product price: $1,299.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Minimum Lifting Height
11 in
Maximum Lifting Height
36 in
Lift Control
Foot Control
Lift Mechanism
Hydraulic
Wheel Configuration
(2) Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3904
Zoro #
G815194458
UPC #
874015000771
Country of Origin
China

Dimensions

Minimum Lifting Height
11 in
Maximum Lifting Height
36 in

Details

Lift Control
Foot Control
Item
Hydraulic Table Cart
Lift Mechanism
Hydraulic
Wheel Configuration
(2) Wheel
Load Capacity
1,100 lb
Brake Type
Side Pedal Brake

Description

Hydraulic Table Cart 1100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.