Jack Stand, Heavy Duty, Pin, 10 ton, PR
Mfr # 3310B
Zoro # G108789583
product price: $341.99
/pr
Free Shipping & Returns
Key Features
Standards
ASME PASE 2019
Locking Mechanism
Locking Pin
Color
Red
Base Material
Steel
Base Material Finish
Electrostatic Powder Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3310B
Zoro #
G108789583
UPC #
874015007534
Country of Origin
India
Dimensions
Minimum Height
31 in
Saddle Length
6 in
Saddle Width
3 in
Base Width
16 in
Base Length
16 in
Maximum Extended Height
47 in
Details
Standards
ASME PASE 2019
Locking Mechanism
Locking Pin
Color
Red
Item
Jack Stand
Base Material
Steel
Base Material Finish
Electrostatic Powder Coating
Stand Type
Jack Stand
Locking Type
Pin
Load Capacity per Pair
10 ton
Base Shape
Square
Lifting Actuator
Pin Adjustment
Saddle Shape
Notch
Features
Extra-Large Support Saddle with Locating Lugs helps Support and Position the Vehicle Frame, Locking Pin is Tethered to The Stand to Prevent Loss, Multiple Hole Locations in The Support Tube, Used in Pairs for Supporting Trucks, Trailers and Other Equipment After Lifting
Duty Rating
Heavy Duty
Description
Truck Jack Stand, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.