Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Stand, Ratchet Syle, 4 Ton

  • Mfr # 55040

  • Zoro # G7735195


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
8000 lb
Lifting Height Min. (In.)
14"
Width
7.09 In
Height
13.98 In
Material
High Strength Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55040
Zoro #
G7735195
UPC #
874015006445
Country of Origin
China

Dimensions

Lifting Height Min. (In.)
14"
Width
7.09 In
Height
13.98 In
Length
8.74 In

Details

Lifting Capacity (Tons)
8000 lb
Material
High Strength Steel
Standards
ASME PASE 2019
Item
Jack Stand
Color
Green
Operation
Ratchet

Description

The Viking ratcheting safety stands provide a safe and secure method to hold a load in place while work is being performed under the vehicle. They are constructed with heavy gauge steel and large support saddles to maximize both safety and productivity.


  • •Wide pyramid base design provides added support and security
  • •Multi-position ratchet bar instantly locks into place during adjustment
  • •High-grade forged steel and welded frame design for maximum durability
  • •Ratchet bar is made from ductile iron for dependable strength and toughness
  • •Large saddle allows better contact with the load and improves safety

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.