Zoro Homepage

Lever Action Barrel Pump

  • Mfr # 8055

  • Zoro # G7321489


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Length
8.72 In
Width
15.33 In
Color
Grey
Height
5.9 In
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8055
Zoro #
G7321489
UPC #
874015004093
Country of Origin
China

Dimensions

Length
8.72 In
Width
15.33 In
Height
5.9 In
Bung Size (in.)
2 in

Details

Item
Lever Bucket Pumps
Color
Grey
Material
Steel
Application
Water Based Media|Detergents|DEF (Diesel Exhaust Fluid)|Soaps|Antifreeze

Description

AFF® lever action barrel pumps are engineered with tight fittings, durable components, and quality materials to provide years of trouble free service. Designed for use with DEF, water based media, detergents, soaps, anti-freeze, and more.


  • •For use with DEF, water based media, detergents, soaps, anti-freeze, and more
  • •Features an anti-siphon vent cap
  • •Delivers 1 pint per stroke
  • •Pump incudes suction tube for use with 15-55 gallon drums and flexible discharge hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.