Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Chassis Jack, Air Assist, 20 Ton

  • Mfr # 3225

  • Zoro # G7321461


product price: $3,661.34
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Lifting Capacity
20 T
Features
Lifts from 7-1/2" to 26-3/8"
Application
Truck Tire and Repair Shops, Fleet Service, Maintenance Shops, Military Bases, And Job Sites
Type
Air Assist Long Chassis Jack
For Use With
Compressed Air System Between 90 to 120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3225
Zoro #
G7321461
UPC #
874015005493
Country of Origin
China

Dimensions

Length
66"
Chassis Length (in.)
63 in
Chassis Width Front (in.)
13.6 in
Chassis Width Rear (in.)
9 in

Details

Lifting Capacity
20 T
Item
Jack Air Assist
Features
Lifts from 7-1/2" to 26-3/8"
Application
Truck Tire and Repair Shops, Fleet Service, Maintenance Shops, Military Bases, And Job Sites
Type
Air Assist Long Chassis Jack
For Use With
Compressed Air System Between 90 to 120 psi
Certification
ASME PASE 2019 Safety Standard

Description

Air/Hydraulic Long Chassis Jack, 20 Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.