Zoro Homepage

Long Chassis Jack, Manual, 20 Ton

  • Mfr # 3220

  • Zoro # G9476989


product price: $3,963.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
High Strength Steel
Standards
ASME PASE 2019 Safety Standard
Lifting Capacity
20 T
Chassis Width Rear (in.)
9 in
Chassis Width Front (in.)
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3220
Zoro #
G9476989
UPC #
874015005486
Country of Origin
China

Dimensions

Chassis Width Rear (in.)
9 in
Chassis Width Front (in.)
13.6 in
Chassis Length (in.)
63 in

Details

Material
High Strength Steel
Standards
ASME PASE 2019 Safety Standard
Lifting Capacity
20 T
Item
Jack Manual

Description

Heavy duty pumps, rams, and cylinders are precision machined and inspected to ensure long service life and superior performance. Super long 66 In. body for easier lifting of vehicles with long overhangs. Foot operated pump for quick lifting efficiency. Handle mounted locking control lever has 3 positions for better versatility in under car positioning. Automatic overload safety valves for added safety. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.