Zoro Homepage

Magnetic Parts Tray, 12 in. L

  • Mfr # 921

  • Zoro # G412845579


product price: $25.89
/ea

Key Features

Overall Width
9 in
Overall Length
12 in
Features
Retracts Down to 1 3/8 in for Easy Storage, Rubber Cover Provides Scratch Resistance, Works Upside Down
For Use With
Hand Tools
Holder Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921
Zoro #
G412845579
UPC #
874015005059
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9 in
Overall Length
12 in
Height
8 in

Details

Item
Magnetic Parts Tray
Features
Retracts Down to 1 3/8 in for Easy Storage, Rubber Cover Provides Scratch Resistance, Works Upside Down
For Use With
Hand Tools
Holder Type
Magnetic
Application
Holds Sockets, Drill Bits, Bolts, and Nuts

Description

Magnetic Parts Tray, Holder Type Magnetic, Diameter Not Applicable, Height 8 in, Overall Width 9 in, Overall Length 12 in, Application Holds Sockets, Drill Bits, Bolts, and Nuts, For Use With Hand Tools, Features Retracts Down to 1 3/8 in for Easy Storage, Rubber Cover Provides Scratch Resistance, Works Upside Down

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.