Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Jack 10 Ton, Air/Mechanical, Steel

  • Mfr # 3135

  • Zoro # G708661531


product price: $2,004.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Chassis Width
13 3/16 in
Item Weight
330 lb
Saddle Shape
Round
For Lifting
Agricultural, Bus and Truck Fleets, Industrial and Heavy Construction Equipment
Chassis Length
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3135
Zoro #
G708661531
UPC #
874015000177
Country of Origin
China

Dimensions

Chassis Width
13 3/16 in
Chassis Length
61 in
Minimum Lift Height
7 in
Handle Length
40 in
Maximum Lift Height
23 in
Saddle Diameter
6 1/5 in
Wheel Diameter
2 3/4 in, 4 1/2 in
Chassis Height
60 19/32 in
Saddle Length
6 1/5 in
Extended Height
22 2/5 in
Minimum Height
6 11/16 in
Overall Width
18 in

Details

Item
Manual Jack 10 Ton
Item Weight
330 lb
Saddle Shape
Round
For Lifting
Agricultural, Bus and Truck Fleets, Industrial and Heavy Construction Equipment
For Vehicle Type
Buses, Trucks
Stroke
16 in
Number of Wheels
4
Jack Type
Service Jack
Features
A Handle-Mounted Control Lever to Lock Handle in 1 of 3 Positions, Automatic Overload Safety Valves, Operated Manually When Shop Air is Not Available
Handle Type
T-Handle
Minimum Operating Pressure
115 psi
Power Source
Air/Mechanical
Lifting Actuator
Foot Pedal
Standards
ASME PALD 2003
Body Material
Steel
Load Capacity
10 ton
Maximum Operating Pressure
200 psi
Handle Material
Steel

Description

Manual Jack 10 Ton, Jack Type Service Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Foot Pedal, Minimum Lift Height 7 in, Maximum Lift Height 23 in, Power Source Air/Mechanical, Minimum Height 6 11/16 in, For Vehicle Type Buses, Trucks, For Lifting Agricultural, Bus and Truck Fleets, Industrial and Heavy Construction Equipment, Chassis Height 60 19/32 in, Chassis Length 61 in, Chassis Width 13 3/16 in, Extended Height 22 2/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.