Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Jack 5 Ton, Air/Mechanical, Steel

  • Mfr # 3125

  • Zoro # G808661479


product price: $1,744.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Power Source
Air/Mechanical
Standards
ASME PALD 2009
Chassis Height
55 3/16 in
Lifting Actuator
Foot Pedal
Minimum Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125
Zoro #
G808661479
UPC #
874015000153
Country of Origin
China

Dimensions

Chassis Height
55 3/16 in
Minimum Height
6 in
Saddle Diameter
5 1/2 in
Chassis Width
11 13/16 in
Maximum Lift Height
22 1/2 in
Saddle Length
5 1/2 in
Minimum Lift Height
6 in
Chassis Length
56 in
Overall Width
15 in
Handle Length
39 11/16 in
Extended Height
23 in

Details

Item
Manual Jack 5 Ton
Power Source
Air/Mechanical
Standards
ASME PALD 2009
Lifting Actuator
Foot Pedal
Body Material
Steel
Saddle Shape
Round
Load Capacity
5 ton
For Vehicle Type
Automobiles
Jack Type
Service Jack
Features
Automatic Overload Safety Valves for Added Safety, Handle Mounted Locking Control Lever has 3 Positions for Under Car Positioning, Super Long 56 in Body for Lifting of Vehicles with Long Overhangs
Maximum Operating Pressure
200 psi
Handle Type
T-Handle
Handle Material
Steel
Minimum Operating Pressure
115 psi
Item Weight
226 lb
Number of Wheels
4
For Lifting
Vehicle
Stroke
16 1/2 in

Description

Manual Jack 5 Ton, Jack Type Service Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Foot Pedal, Minimum Lift Height 6 in, Maximum Lift Height 22 1/2 in, Power Source Air/Mechanical, Minimum Height 6 in, For Vehicle Type Automobiles, For Lifting Vehicle, Chassis Height 55 3/16 in, Chassis Length 56 in, Chassis Width 11 13/16 in, Extended Height 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.