Micrometer Torque Wrenches, 1/2", 140ft-lb

  • Mfr # 42005

  • Zoro # G910953967


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
22 3/4 in
Handle Type
Ergonomic
Torque Measurement Type
Foot-Pound
Primary Scale Range
65 ft-lb to 140 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42005
Zoro #
G910953967
UPC #
874015006056
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
22 3/4 in

Details

Item
Micrometer Torque Wrench
Handle Type
Ergonomic
Torque Measurement Type
Foot-Pound
Primary Scale Range
65 ft-lb to 140 ft-lb
Secondary Scale Range
88 N-m to 190 N-m
Calibration Certificate Included
Yes
Secondary Scale Maximum Torque
190 N-m
Maximum Torque
140 ft-lb
Torque Adjustability
Factory Set
Color
Blue, Gray, Light Blue, White, Yellow
Primary Scale Minimum Torque
65 ft-lb
Finish
Chrome Vanadium
Measurement Type
SAE
Secondary Scale Minimum Torque
88 N-m
Primary Scale Maximum Torque
140 ft-lb
Minimum Torque
65 ft-lb

Description

Micrometer Torque Wrench, SAE, Drive Size 1/2 in, 65 ft-lb to 140 ft-lb, 88 N-m to 190 N-m, Overall Length 22 3/4 in, Calibration Certificate Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.