Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer, Capacity 20 gal, Water-Based

  • Mfr # 31200B

  • Zoro # G808661486


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
20 gal
Includes
parts basket, Removable work shelf
Voltage
115V
Standards
UL Listed
Pump Maximum Flow Rate
50 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31200B
Zoro #
G808661486
UPC #
874015000146
Country of Origin
China

Dimensions

Overall Height
36 1/2 in
Overall Depth
30 in
Overall Width
20 1/2 in
Tank Overall Depth
20 1/2 in
Tank Overall Height
36 1/2 in
Tank Overall Width
30 in

Details

Tank Capacity
20 gal
Includes
parts basket, Removable work shelf
Item
Parts Washer
Voltage
115V
Standards
UL Listed
Pump Maximum Flow Rate
50 gph
Features
Removable Work Shelf and Parts Basket
For Solution Base Type
Water-Based
Drum Capacity
20 gal
Cleaning Method
Spray
Tank Material
Steel

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Spray, Tank Material Steel, Tank Capacity 20 gal, Maximum Fluid Level Not Applicable, Load Capacity Not Applicable, Tank Overall Width 30 in, Tank Overall Depth 20 1/2 in, Tank Overall Height 36 1/2 in, Voltage 115V, Includes parts basket, Removable work shelf, Standards UL Listed, Drum Capacity 20 gal, Features Removable Work Shelf and Parts Basket, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.