Shop AMERICAN FORGE & FOUNDRY
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PowertrainScissorLift, Hydraulic, 48"
- Mfr # 3182
- Zoro # G116313886
product price:Â
$
7,668.99
/ea
Key Features
Lift Type
Powertrain Scissor Lift
Maximum Lift Height
77 in
Overall Width
33 in
Includes
(2) Heavy Duty Ratchet Tie Downs
Wheel Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3182
- Zoro #
- G116313886
- UPC #
- 874015005257
- Country of Origin
- China
- Item
- Powertrain Scissor Lift
- Lift Type
- Powertrain Scissor Lift
- Includes
- (2) Heavy Duty Ratchet Tie Downs
- Features
- Locking Rear Wheels, Safety Latches at 30%, 50%, and 80% of Max Height, Safety Overload System
- Load Capacity
- 1.1 ton
- Number of Wheels
- 4
- Power Source
- Hydraulic
- Minimum Operating Pressure
- 90 psi
- Maximum Operating Pressure
- 120 psi
- Frame Material
- Steel
- Lifting Actuator
- Manual Handle
- For Lifting
- Engines
- Power Source - TS Only
- Hydraulic
- Body Material
- Steel
- Jack Type
- Powertrain Scissor Lift
Dimensions
- Maximum Lift Height
- 77 in
- Overall Width
- 33 in
- Wheel Diameter
- 8 in
- Overall Height
- 33 in
- Overall Length
- 48 in
- For Maximum Wheel Diameter
- 8 in
- Minimum Lift Height
- 33 in
- Wire Rope Length
- 48 in
Description
Powertrain Scissor Lift, Power Source Hydraulic, Load Capacity 1.1 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 33 in, Maximum Lift Height 77 in, Securing Mechanism Not Applicable, For Lifting Engines, Jack Type Powertrain Scissor Lift, Standards Not Applicable, Features Locking Rear Wheels, Safety Latches at 30 Percent, 50 Percent, and 80 Percent of Max Height, Safety Overload System, Includes (2) Heavy Duty Ratchet Tie Downs, Maximum Operating Pressure 120 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.