Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Stand, Light Duty, Pin, 12 ton, PR

  • Mfr # 3312C

  • Zoro # G408789559


product price: $345.95
/pr
Free Shipping & Returns

Key Features

Locking Mechanism
Handle Lock; Mobility Pin
Color
Red
Standards
ASME PASE 2019
Base Material Finish
Electrostatic Powder Coating
Base Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3312C
Zoro #
G408789559
UPC #
874015007404
Country of Origin
China

Dimensions

Base Width
9 3/4 in
Base Length
12 in
Minimum Height
19 1/4 in
Maximum Extended Height
28 1/4 in

Details

Item
Safety Stand
Locking Mechanism
Handle Lock; Mobility Pin
Color
Red
Standards
ASME PASE 2019
Base Material Finish
Electrostatic Powder Coating
Features
Double-Lock Technology Combines Regular Handle Lock with an Additional Safety Pin, Large Saddle Provides Maximum Surface Area for Improved Contact with the Load, Ratcheting Teeth Easily Lock into Place and Provide Numerous Height Adjustments, Welded Foot Pads Resist Sinking Into Soft Ground and Asphalt, Wide Pyramid Base Design Provides Added Stability
Column Material
Iron
Duty Rating
Light Duty
Load Capacity per Pair
12 ton
Stand Type
Safety Stand
Jack Handle Required
Jack Handle Included
Base Material
Steel
Locking Type
Ratchet/Crank Handle
Lifting Actuator
Pin Adjustment
Base Shape
Square
Saddle Shape
V-Notch

Description

Safety Stand, Duty Rating Light Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 12 ton, Minimum Height 19 1/4 in, Maximum Extended Height 28 1/4 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length Not Applicable, Saddle Width Not Applicable, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Ratchet/Crank Handle, Saddle Tilt Angle Not Applicable, Standards ASME PASE 2019, Base Diameter Not Applicable, Base Height Not Applicable, Base Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.