Service Jack, 2 ton Cap., Aluminum
Mfr # 208
Zoro # G314811078
product price: $686.99
/ea
Free Shipping & Returns
Key Features
Extended Height
18 1/2 in
Maximum Lift Height
18 1/2 in
Load Capacity
2 ton
Overall Width
11 1/2 in
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208
Zoro #
G314811078
UPC #
874015002195
Country of Origin
China
Dimensions
Extended Height
18 1/2 in
Maximum Lift Height
18 1/2 in
Overall Width
11 1/2 in
Minimum Lift Height
3 1/2 in
Chassis Length
24 1/2 in
Minimum Height
3 1/2 in
Details
Item
Service Jack
Load Capacity
2 ton
Body Material
Aluminum
For Vehicle Type
Automobiles
Features
Front Roller and a Single Side Handle for Easy Portability, Polished Plunger Pistons Provide a Smooth Surface for Longer Seal Life
Handle Type
Padded
For Lifting
Automobile
Jack Type
Service Jack
Item Weight
43 lb
Power Source
Mechanical
Lifting Actuator
Double Pump
Description
Service Jack, Jack Type Service Jack, Load Capacity 2 ton, Body Material Aluminum, Lifting Actuator Double Pump, Minimum Lift Height 3 1/2 in, Maximum Lift Height 18 1/2 in, Power Source Mechanical, Minimum Height 3 1/2 in, For Vehicle Type Automobiles, For Lifting Automobile, Chassis Length 24 1/2 in, Extended Height 18 1/2 in, Features Front Roller and a Single Side Handle for Easy Portability, Polished Plunger Pistons Provide a Smooth Surface for Longer Seal Life, Handle Type Padded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.