Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Press, Super Duty, 20 Ton

  • Mfr # 850ASD

  • Zoro # G7321321


product price: $1,832.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Lifting Capacity
50 T
Standards
ASME PASE 2014
Handle Length
67 In
Width
8.5 In
Overall Dimensions
35 in W x64 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850ASD
Zoro #
G7321321
UPC #
874015003215
Country of Origin
China

Dimensions

Handle Length
67 In
Width
8.5 In
Overall Dimensions
35 in W x64 in H
Bed Width (in.)
19.25 in
Bed Depth (in.)
7 in

Details

Lifting Capacity
50 T
Item
SHOP PRESS
Standards
ASME PASE 2014
Capacity
20 T

Description

Super Duty,Shop Press,20 tons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.