Shop AMERICAN FORGE & FOUNDRY

Teardown table, Worktable

  • Mfr # 3994
  • Zoro # G923367362

product price: 
$
1,028.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Includes
Bolt MB, Bolt MB x 25, Caster Wheel, Flat Washer, Fluid Drain Pan, Leg, Nut MB, Shelf, Spring Washer, Table Top
Metal Top Thickness
14 ga
Number of Bins
0
Frame Construction
Bolted Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3994
Zoro #
G923367362
UPC #
874015007725
Country of Origin
China
Expandable Work Surface
No
Includes
Bolt MB, Bolt MB x 25, Caster Wheel, Flat Washer, Fluid Drain Pan, Leg, Nut MB, Shelf, Spring Washer, Table Top
Number of Bins
0
Frame Construction
Bolted Only
Top Material
Steel
Caster Type
Swivel
Resistance Properties
Chemical resistant, oil resistant
Frame Material
Steel
Item
Worktable
Frame Material Finish
Powder Coated
Lock Type
Keyed
Number of Shelves
1
For Location
Indoor
Assembly
Unassembled
Color
Red
Features
Features a Spacious and Rugged Steel Work Surface for Work on Projects of All Sizes, Lockable Drawer on Ball Bearing Slides Securely Stores Tools Between Uses, Reinforced Steel Top with 1/2 in Lip Prevents Small Parts from Rolling Off During Transport, Sloping Surface with Drain Hole Allows Convenient Fluid Drainage Into a Removable Basin
Wheel Material
Rubber
Top Material Finish
Powder Coated
Top Metal Material Gauge
14 ga
Overall Load Capacity
1,100 lb
Edge Shape
Rolled
Frame Metal Material Gauge
14 ga
Foot Type
Caster
Portability
Casters
Caster Mount Type
Bolt Hole
Number of Drawers
1
Wheel Type
Solid
Maximum Shelf Load Capacity
225 lb
Included Components
Lower Shelf
Wire Color
Red

Dimensions

Metal Top Thickness
14 ga
Drawer Width
17.6 in
Back Stop Height
1/2 in
Wheel Diameter
4 in
Overall Width
48 in
Overall Depth
31 1/2 in
Drawer Depth
22 in
Work Surface Width
31 1/2 in
Overall Fixed Height
41 7/10 in
Drawer Height
4.7 in
Work Surface Depth
48 in
Fits Chest Size
Features a Spacious and Rugged Steel Work Surface for Work on Projects of All Sizes, Lockable Drawer on Ball Bearing Slides Securely Stores Tools Between Uses, Reinforced Steel Top with 1/2 in Lip Prevents Small Parts from Rolling Off During Transport, Sloping Surface with Drain Hole Allows Convenient Fluid Drainage Into a Removable Basin

Description

Worktable, Height Adjustability Not Applicable, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1/2 in, Color Red, Edge Shape Rolled, Features Features a Spacious and Rugged Steel Work Surface for Work on Projects of All Sizes, Lockable Drawer on Ball Bearing Slides Securely Stores Tools Between Uses, Reinforced Steel Top with 1/2 in Lip Prevents Small Parts from Rolling Off During Transport, Sloping Surface with Drain Hole Allows Convenient Fluid Drainage Into a Removable Basin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.