Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ton Floor Jack, 4 ton, Mechanical, Steel

  • Mfr # 400SS

  • Zoro # G608661525


product price: $497.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
Swivel
Lifting Actuator
External Air Pump
Saddle Diameter
4 33/100 in
Minimum Lift Height
4 1/4 in
Features
Flanged Side Plates, High Grade U-Cups Seals and High-Pressure Plunger, Integrated Parts Tray Keeps Small Components from Getting Lost, Pinned and Padded Saddle, Rear Mounted Swivel Casters, Twin Hydraulic System, Universal Joint Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400SS
Zoro #
G608661525
UPC #
874015006285
Country of Origin
China

Dimensions

Saddle Diameter
4 33/100 in
Minimum Lift Height
4 1/4 in
Chassis Width
11 17/32 in
Overall Width
14 33/100 in
Maximum Lift Height
20 1/2 in
Chassis Length
28 13/16 in
Saddle Length
4 33/100 in
Extended Height
20 9/10 in
Handle Length
50 in
Minimum Height
4 23/32 in
Chassis Height
28 13/16 in

Details

Item
Ton Floor Jack
Caster Type
Swivel
Lifting Actuator
External Air Pump
Features
Flanged Side Plates, High Grade U-Cups Seals and High-Pressure Plunger, Integrated Parts Tray Keeps Small Components from Getting Lost, Pinned and Padded Saddle, Rear Mounted Swivel Casters, Twin Hydraulic System, Universal Joint Technology
Handle Material
Foam Padded, Steel
Includes
(2) Handle
For Vehicle Type
Automobiles
Power Source
Mechanical
Saddle Shape
Round
Item Weight
96 lb
For Lifting
Vehicle
Handle Type
Straight
Load Capacity
4 ton
Body Material
Steel
Stroke
16 1/5 in
Standards
ASME PASE 2019
Number of Wheels
4
Jack Type
Floor Jack

Description

Ton Floor Jack, Jack Type Floor Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator External Air Pump, Minimum Lift Height 4 1/4 in, Maximum Lift Height 20 1/2 in, Power Source Mechanical, Minimum Height 4 23/32 in, For Vehicle Type Automobiles, For Lifting Vehicle, Caster Type Swivel, Chassis Height 28 13/16 in, Chassis Length 28 13/16 in, Chassis Width 11 17/32 in, Extended Height 20 9/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.