Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Jack, 1,100 lb, Air, Steel

  • Mfr # 3052A

  • Zoro # G108661445


product price: $1,260.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black, Red
Includes
Grounding Cables, Safety Straps
Features
Adjustable Saddle with Corner Bracket and Safety Chain, Double Pump Hydraulic System, Includes Safety Straps and Grounding Cables, Two Stage Telescopic Ram Designed for Medium Duty Transmissions, Transfer Cases and Differentials
Standards
ASME 2014
Lifting Actuator
Manual Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052A
Zoro #
G108661445
UPC #
-
Country of Origin
China

Dimensions

Minimum Height
37 in
Base Width
28 in
Overall Height
21 1/2 in
Base Length
32 in
Maximum Lift Height
78 in
Overall Width
12 in
Overall Length
33 in
Minimum Lift Height
37 in

Details

Color
Black, Red
Includes
Grounding Cables, Safety Straps
Features
Adjustable Saddle with Corner Bracket and Safety Chain, Double Pump Hydraulic System, Includes Safety Straps and Grounding Cables, Two Stage Telescopic Ram Designed for Medium Duty Transmissions, Transfer Cases and Differentials
Standards
ASME 2014
Item
Transmission Jack
Lifting Actuator
Manual Handle
For Lifting
Transmission
Securing Mechanism
Chain
Power Source
Air
Number of Wheels
4
Handle Type
Long Hinged Handle
Item Weight
170 lb
Head Rotation
360 Degrees
Caster Type
(2) Swivel (2) Swivel Locking
Load Capacity
1,100 lb
Body Material
Steel
Frame Material Finish
Chrome Plated/Powder Coated
For Vehicle Type
Trucks
Jack Type
Transmission Jack
Platform Tilt Angle
Front: 28 Degrees , Rear: 49 Degrees

Description

Transmission Jack, Power Source Air, Load Capacity 1,100 lb, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 37 in, Maximum Lift Height 78 in, Securing Mechanism Chain, For Lifting Transmission, Jack Type Transmission Jack, Standards ASME 2014, Base Length 32 in, Base Width 28 in, Caster Type (2) Swivel (2) Swivel Locking, Color Black, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.