Transmission Jack, 4400 lb.
Mfr # 3180A
Zoro # G7321148
product price: $1,929.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Features
Side Trays for Small Tools and Parts, Safety Overload Bypass System to Prevent Hydraulic Damage
Standards
ANSI/ASME PALD 2009
Minimum Lift Height
8 1/2 in
Minimum Height
8 1/2 in
Jack Type
Transmission Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3180A
Zoro #
G7321148
UPC #
874015000269
Country of Origin
China
Dimensions
Minimum Lift Height
8 1/2 in
Minimum Height
8 1/2 in
Overall Width
26 in
Maximum Lift Height
34 in
Overall Length
43 in
Details
Features
Side Trays for Small Tools and Parts, Safety Overload Bypass System to Prevent Hydraulic Damage
Item
Transmission Jack
Standards
ANSI/ASME PALD 2009
Jack Type
Transmission Jack
Securing Mechanism
Adjustable Corner Brackets
Body Material
Steel
Platform Tilt Angle
Front: 15 Degrees , Left: 12 Degrees , Rear: 30 Degrees , Right: 12 Degrees
Load Capacity
2.2 ton
Lifting Actuator
Manual Handle
Power Source
Hydraulic
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 2.2 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/2 in, Maximum Lift Height 34 in, Securing Mechanism Adjustable Corner Brackets, Jack Type Transmission Jack, Standards ANSI/ASME PALD 2009, Features Side Trays for Small Tools and Parts, Safety Overload Bypass System to Prevent Hydraulic Damage, Minimum Height 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.