Zoro Homepage

Transmission Jack, 450 lb, Mechanical

  • Mfr # 3160

  • Zoro # G408661510


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Features
Adjustable Head for Positioning and Alignment
Maximum Lift Height
22 1/2 in
Lifting Actuator
Pump
Overall Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3160
Zoro #
G408661510
UPC #
874015000214
Country of Origin
China

Dimensions

Maximum Lift Height
22 1/2 in
Overall Width
7 1/2 in
Base Width
7 1/2 in
Base Length
18 in
Overall Height
17 in
Minimum Height
7 in
Minimum Lift Height
7 1/4 in
Overall Length
18 in

Details

Color
Black, Red
Features
Adjustable Head for Positioning and Alignment
Item
Transmission Jack
Lifting Actuator
Pump
Item Weight
43 lb
Power Source
Mechanical
Caster Type
(4) Swivel
Load Capacity
450 lb
Number of Wheels
4
Securing Mechanism
Nylon Safety Strap
Body Material
Steel
Jack Type
Transmission Jack
For Lifting
Transmission

Description

Transmission Jack, Power Source Mechanical, Load Capacity 450 lb, Body Material Steel, Lifting Actuator Pump, Minimum Lift Height 7 1/4 in, Maximum Lift Height 22 1/2 in, Securing Mechanism Nylon Safety Strap, For Lifting Transmission, Jack Type Transmission Jack, Base Length 18 in, Base Width 7 1/2 in, Caster Type (4) Swivel, Color Black, Red, Features Adjustable Head for Positioning and Alignment, Item Weight 43 lb, Minimum Height 7 in, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.