TransmissionJack, Hydraulic, 12", Steel
- Mfr # 3052
- Zoro # G108661513
product price:Â
$
1,275.99
/ea
Key Features
Color
Black, Red
Includes
Grounding Cables, Safety Straps
Features
Adjustable Saddle with Corner Bracket and Safety Chain, Double Pump Hydraulic System, Two Stage Telescopic Ram Designed for Medium Duty Transmissions, Transfer Cases and Differentials
Standards
ASME 2014
Load Capacity
0.55 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3052
- Zoro #
- G108661513
- UPC #
- 874015006230
- Country of Origin
- China
- Color
- Black, Red
- Includes
- Grounding Cables, Safety Straps
- Features
- Adjustable Saddle with Corner Bracket and Safety Chain, Double Pump Hydraulic System, Two Stage Telescopic Ram Designed for Medium Duty Transmissions, Transfer Cases and Differentials
- Standards
- ASME 2014
- Item
- Transmission Jack
- Load Capacity
- 0.55 ton
- Handle Type
- Long Hinged Handle
- Body Material
- Steel
- Item Weight
- 160 lb
- For Lifting
- Transmissions
- Number of Wheels
- 4
- Head Rotation
- 360 Degrees
- Jack Type
- Transmission Jack
- Power Source
- Hydraulic
- Lifting Actuator
- Manual Handle
- Frame Material Finish
- Chrome Plated/Powder Coated
- Platform Tilt Angle
- Front: 28 Degrees , Rear: 49 Degrees
- Securing Mechanism
- Chain
- Caster Type
- (2) Swivel (2) Swivel Locking
- For Vehicle Type
- Trucks
- Power Source - TS Only
- Hydraulic
- Power Source - old
- Hydraulic
- Wire Color
- Black, Red
Dimensions
- Maximum Lift Height
- 78 in
- Base Width
- 28 in
- Overall Width
- 37 1/2 in
- Overall Length
- 12 in
- Minimum Height
- 37 in
- Minimum Lift Height
- 37 in
- Overall Height
- 12 in
- Base Length
- 32 in
- Wire Rope Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Adjustable Saddle with Corner Bracket and Safety Chain, Double Pump Hydraulic System, Two Stage Telescopic Ram Designed for Medium Duty Transmissions, Transfer Cases and Differentials
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 0.55 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 37 in, Maximum Lift Height 78 in, Securing Mechanism Chain, For Lifting Transmissions, Jack Type Transmission Jack, Standards ASME 2014, Base Length 32 in, Base Width 28 in, Caster Type (2) Swivel (2) Swivel Locking, Color Black, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.