Truck Stand, Screw Adjustment, 16.5 ton
Mfr # 3340SD
Zoro # G308789536
product price: $2,132.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Red
Duty Rating
Heavy Duty
Load Capacity per Pair
16.5 ton
Maximum Extended Height
82 in
Lifting Actuator
Screw Adjustment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3340SD
Zoro #
G308789536
UPC #
874015003178
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Extended Height
82 in
Minimum Height
57 in
Height Spacing Increments
1 in
Saddle Diameter
5 in
Details
Item
Truck Stand
Color
Red
Duty Rating
Heavy Duty
Load Capacity per Pair
16.5 ton
Lifting Actuator
Screw Adjustment
Base Material Finish
Electrostatic Powder Coating
Stand Type
Truck Stand
Base Material
Steel
Base Shape
Triangle
Number of Lift Positions
21
Features
Non-Skid Rubber Saddle Pad for Secure Placement, Spring Loaded Casters, Spring Loaded Tower for Height Adjustment
Individual Stand Load Capacity
16.5 ton
Saddle Shape
Round
Description
Truck Stand, Duty Rating Heavy Duty, Lifting Actuator Screw Adjustment, Load Capacity per Pair 16.5 ton, Minimum Height 57 in, Maximum Extended Height 82 in, Base Material Steel, Saddle Shape Round, Saddle Length Not Applicable, Saddle Width Not Applicable, Saddle Diameter 5 in, Base Shape Triangle, Saddle Tilt Angle Not Applicable, Base Material Finish Electrostatic Powder Coating, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.