Zoro Homepage

Waste Oil Drain and Evacuator, 24 gal

  • Mfr # 8895

  • Zoro # G2071033


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Length
11 In
Width
0.5 In
Color
Red
Height
8.5 In
Application
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8895
Zoro #
G2071033
UPC #
874015002218
Country of Origin
China

Dimensions

Length
11 In
Width
0.5 In
Height
8.5 In

Details

Item
Waste Oil Drain
Color
Red
Application
Oil
Capacity
24 GALLONS
Material
Steel

Description

AFF® Waste Oil Drain/Evacuators combines both a pressure and vacuum air port along with the most popular probes and adapters to provide unsurpassed ease of operation and convenience. 24 Gallon steel tank is powder coated for corrosion resistance.


  • •18 gallon suction capacity
  • •Large 16" collection funnel
  • •Suction extraction at 1/2 gallon per minute
  • •Pressurized evacuation of tank makes emptying quick and easy
  • •Six flexible evacuation probes including VW, Mercedes, and BMW adapters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.