Zoro Homepage

Waste Oil Drain with Pressurized Evacuator 24 gal

  • Mfr # 8890

  • Zoro # G7321260


product price: $1,412.99
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
24 Gal.
Length
19 In
Width
39.5 In
Height (In.)
18.5 In
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8890
Zoro #
G7321260
UPC #
874015002980
Country of Origin
China

Dimensions

Length
19 In
Width
39.5 In
Height (In.)
18.5 In

Details

Item
Waste Oil Drain
Capacity (Gal.)
24 Gal.
Color
Red
Material of Construction
Metal

Description

AFF® waste oil drains feature a pressurized evacuator for quick and easy transport into a storage container and a heavy-duty steel tank and handy site gauge to view oil levels.


  • •Made with a large 24-gallon steel recovery tank with 6' drain hose
  • •Generous sized 15-3/4" funnel allows for up to 24 inches of coverage
  • •Pressure regulator controls drainage function with precision
  • •Heavy-duty wheels and casters allow effortless mobility and transport
  • •Convenient tool tray keeps necessary parts at close reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.