Zoro Homepage

Wheel Torque Sockets, 1

  • Mfr # 40400

  • Zoro # G210953919


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Size
1 1/2 in, 1 1/4 in, 1 5/16 in, 13/16 in
Working Torque (Newton Meter)
339 N-m, 644 N-m
Material
Steel
Number of Pieces
4
Includes
40401 1 in DR 1 1/4 in Torque Stick, 40402 1 in DR 1 5/16 in Torque Stick, 40403 1 in DR 1 1/2 in Torque Stick, 40404 1 in DR 13/16 in Torque Stick, Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40400
Zoro #
G210953919
UPC #
874015005110
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 1/2 in, 1 1/4 in, 1 5/16 in, 13/16 in
Drive Size
1 in
Overall Length
11 in

Details

Item
Wheel Torque Sockets
Working Torque (Newton Meter)
339 N-m, 644 N-m
Material
Steel
Number of Pieces
4
Includes
40401 1 in DR 1 1/4 in Torque Stick, 40402 1 in DR 1 5/16 in Torque Stick, 40403 1 in DR 1 1/2 in Torque Stick, 40404 1 in DR 13/16 in Torque Stick, Carrying Case
Socket Type
Torque Limiting Socket Set
Working Torque
250 ft-lb, 475 ft-lb

Description

Wheel Torque Sockets, Socket Type Torque Limiting Socket Set, Drive Size 1 in, Working Torque 250 ft-lb, 475 ft-lb, Working Torque (Newton Meter) 339 N-m, 644 N-m, Material Steel, Overall Length 11 in, Size 1 1/2 in, 1 1/4 in, 1 5/16 in, 13/16 in, Includes 40401 1 in DR 1 1/4 in Torque Stick, 40402 1 in DR 1 5/16 in Torque Stick, 40403 1 in DR 1 1/2 in Torque Stick, 40404 1 in DR 13/16 in Torque Stick, Carrying Case, Number of Pieces 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.