Wheel Torque Sockets, 1/2", 110 ft-lb
Mfr # 40223
Zoro # G710953921
product price: $30.69
/eaKey Features
For Use With
1/2 in Size Air Impact Tools
Size
21 mm
Working Torque (Newton Meter)
149.13 N-m
Material
Chrome Molybdenum, Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40223
Zoro #
G710953921
UPC #
874015006605
Country of Origin
Taiwan, Province of China
Dimensions
Size
21 mm
Drive Size
1/2 in
Overall Length
11 in
Details
Item
Wheel Torque Sockets
For Use With
1/2 in Size Air Impact Tools
Working Torque (Newton Meter)
149.13 N-m
Material
Chrome Molybdenum, Steel
Color
Silver
Working Torque
110 ft-lb
Socket Type
Torque Limiting Socket
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Silver, Working Torque 110 ft-lb, Working Torque (Newton Meter) 149.13 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 21 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.