Zoro Homepage

Wheel Torque Sockets, 1/2", 55 ft-lb

  • Mfr # 40205

  • Zoro # G510953909


product price: $25.99
/ea

Key Features

For Use With
1/2 in Size Air Impact Tools
Size
17 mm
Working Torque (Newton Meter)
74.56 N-m
Material
Chrome Molybdenum, Steel
Color
Evergreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40205
Zoro #
G510953909
UPC #
874015005752
Country of Origin
Taiwan, Province of China

Dimensions

Size
17 mm
Drive Size
1/2 in
Overall Length
11 in

Details

Item
Wheel Torque Sockets
For Use With
1/2 in Size Air Impact Tools
Working Torque (Newton Meter)
74.56 N-m
Material
Chrome Molybdenum, Steel
Color
Evergreen
Working Torque
55 ft-lb
Socket Type
Torque Limiting Socket

Description

Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Evergreen, Working Torque 55 ft-lb, Working Torque (Newton Meter) 74.56 N-m, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.